Spesifikasi
| Material | Tybeck (Flashspan nonwoven fabric PE (polyethylene) 100%) |
|---|---|
| Grade | Class 100 |
| Code Number | A 330000-0502 |
| Package Size (mm) | 300x425x355 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Has excellent barrier properties. It is not released to outside suspended solids from operator, making it suitable for work clothes in clean room. Tyvek*R* of thin polyethylene fiber is strong in friction. Light and flexible, better to breathability.Ulasan Produk
Tidak ada ulasan