AS ONE Accurate Radiation Thermometer Narrow Field High Temperature Type

Sebelum PPN:
Rp22.999.900
Spesifikasi
Size (mm)40x170x36
Measuring range (deg. C)-50 to + 1000
Resolution (°C)-50 to 0/1, 0.0 ~ 199.9/0.1, 200 to 1000/1
Emissivity0.10-1.00
Distance factor (D:S)12.5:1
Accuracywithin - 50 ~ 0 degrees C/+/- (5% rdg + 1.5) degrees C, within 0.0 ~ 199.9 degrees C/+/- 1.0 degrees C, within 200 ~ 1000 degrees C/+/- (0.5% rdg + 0.5) degrees C
FeaturesMaximum/minimum value display, hold, laser marker (2 points)
Other Features And AccessoriesAuto Power Off
Power Supply4 AAA batteries (included for testing)
Response Time (s)0.8 seconds or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan