Spesifikasi
Article | 1693EL.8 |
---|---|
Length (mm) | 382 |
Width B (mm) | 74 |
Length L1 (mm) | 260 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Paper towel holder mounts to the Union’s electric repair stand column and provides optimal placement for it. The setup will make work more comfortable and productive as the paper towel will be right where you need it and you’ll not have to turn around to the workbench to access it.Ulasan Produk
Tidak ada ulasan