UNIOR Frame Mount Tool Tray For 1693El
#Grup produk P107937153
Spesifikasi
Article | 1693EL.7 |
---|---|
Length (mm) | 363.5 |
Height (mm) | 65 |
Width B (mm) | 237 |
Length L1 (mm) | 238 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Tool tray mounts to the Unior’s electric repair stand column and provides optimal placement of tool tray. Tray will be right where you need it, providing perfect placement for the tools and small parts, thus increasing work productivity as you will not need to rotate to the workbench. Tool tray is made of thin metal plate and SOS foam tray, with room to hang different tools and open compartments for storage.Ulasan Produk
Tidak ada ulasan