UNIOR Frame Mount Tablet Holder For 1693El

Sebelum PPN:
Rp1.599.900
Spesifikasi
Article1693EL.6
Length (mm)289
Height (mm)174
Width B (mm)160
Length L1 (mm)200
Minimum Length (mm)210
Maximum Length (mm)340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tablet holder mounts to the Unior’s electric repair stand column and provides optimal placement for tablet. The setup will make work more comfortable and productive as the tablet will be right where you need it and you’ll not have to turn around to the workbench to access it. Holder features protective rubber on the surface to prevent tablet from scratching and adjustable arm to accommodate tablets with width from 210 mm to 340 mm. Holder mounts under 67 degrees angle for easier swiping and better view.

Ulasan Produk

Tidak ada ulasan