UNIOR Small Parts Organizer With Foldable Arm For 1693El

Sebelum PPN:
Rp2.199.900
Spesifikasi
Article1693EL.3
Length (mm)500
Height (mm)174
Width B (mm)215
Width B1 (mm)65
Minimum Length (mm)284

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Foldable small parts organizer mounts to the Unior’s electric repair stand column and provides optimal placement for it. The setup will make work more comfortable and productive as the smaller parts will be right where you need it and you’ll not have to turn around to the workbench to access it. Parts organizer can be rotated 90° left or right, foldable arm is 500 mm long and allows to pull the organizer over the bike if needed or fold it out of work area when not in use. Organizer is compatible with all sizes of plastic boxes in our range.
- Plastic boxes are not included with organizer and are sold separately.

Ulasan Produk

Tidak ada ulasan