UNIOR Fix-It-Your-Self Wall Mount
#Grup produk P107936996
Spesifikasi
Article | 1693W |
---|---|
Length (mm) | 485 |
Height (mm) | 320 |
Width B (mm) | 260 |
Height H1 (mm) | 122 |
Length L1 (mm) | 363 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Fix-it-yourself wall mount bike repair device is used in public places, such as bike parks, bike paths, pubs…- Material: galvanised steel
- Coating: powder coating
- Wires for tools: stainless steel
- The stand includes: set of a hexagon wrenches 2,5-10, crosstip screwdriver PH 2×100, flat screwdriver 5,5×100, hub cone wrench 13/14, hub cone wrench 15/17, metal tire lever 2pcs, Y torx wrench 10, 15, 25, disc brake piston spreader, rotor truing fork
Ulasan Produk
Tidak ada ulasan