Unior Bike Tools Cone Wrench Single Sided
#Grup produk P107936871
Spesifikasi
Article | 1617/2DP |
---|---|
Wrench Size (mm) | 24 |
Material | Premium Flex Plus Carbon Steel |
Surface Finish | Chrome Plated According To ISO 1456:2009 |
Length L (mm) | 220 |
Dimensions a (mm) | 3 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Cone wrench, single sided
Feature
- Double plastic dipped handles- The design and dimensions of our tools always adapt to new standards and bicycle models. The single sided cone wrench has a remarkable toughness, hardness, durability and tight fit. The ergonomic shape ensures good functionality. The cone wrench sits perfectly in the hand which makes the work fast and comfortable.
Ulasan Produk
Tidak ada ulasan