Unior Bike Tools Crown Race

Sebelum PPN:
Rp3.199.900 - Rp9.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tool is used for installation of the crown race to a steerer tube of the fork. Tool consists of the tool body and interchangeable adapters in dimensions 1", 1.1/4", 1.1/8" & 1.1/2", which are to be used accordingly to the steerer tube’s seat dimension. Adapters are designed to make crown race installation safe and not to damage the components. The tool is compatible with steerer tubes with length up to 380 mm.The tool is used in the combination with the hammer; we recommend Unior’s Dead Blow Hammer 819A.
Feature
- Material: premium plus carbon steel
- Surface finish of tube: zinc plated according to ISO 2081 Fe/Zn8/B, inserts blacken to standard DIN 50938
- Dimension: 1’’, 1.1/4’’, 1.1/8’’, 1.1/2"
- Compatible with steerer tubes with maximum length of 380 mm
- Lifetime warranty
- Made in Europe.

Ulasan Produk

Tidak ada ulasan