UNIOR Cassette Wrench Wrench Sram X-Range Axs
#Grup produk P107936729
Spesifikasi
Article | 1670/2BI-AXS |
---|---|
Length (L) (mm) | 350 |
Size b (mm) | 62.8 |
Dimensions a (mm) | 11 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Modern replacement of the traditional chain whip. Pins on the tool engage with the smallest 10T sprocket on the cassette and hold it in place, while the opening in the middle allows for easy access to the cassette lockring.material: premium flex plus carbon steel
- Surface finish: chrome plated according to ISO 1456:2009
- Ergonomic heavy duty double component handle
- Single sided, compatible only with Sram X-Range cassettes
- Ridges on the outside of the pins provide a secure grip on the cassette
- Access hole allows for a cassette lockring tool to fit.
Ulasan Produk
Tidak ada ulasan