UNIOR Cable Housing Cutters
#Grup produk P107936561
Spesifikasi
Article | 584/4BI |
---|---|
Length (mm) | 180 |
Width B (mm) | 25 |
Thickness A (mm) | 18 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Pliers developed specially for cutting shift and break housing. Pliers cut precise and smooth without deformation to the cable housing and feature a build in crimping function for cable end caps. Locking mechanism keeps pliers closed for the easier storing. To unlock the locking mechanism simply squeeze and release the pliers.- In order to preserve the ultimate cutting performance, we highly advice not to use pliers for cutting shift/brake wires and spokes.
Ulasan Produk
Tidak ada ulasan