UNIOR Adjustable Spanner Wrench

Sebelum PPN:
Rp599.900 - Rp1.299.900
Spesifikasi
Diameter d1 (mm)2.3
Diameter d2 (mm)2.8
Overall Length (mm)185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium flex plus carbon steel
- Pins: black finish
- Entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Double plastic dipped handles
- The 2.3 and 2.8 mm pins are interchangeable, the distance between them is adjustable. The biggest difference between the pins is 50 mm open and 10 mm closed.

Ulasan Produk

Tidak ada ulasan