UNIOR Master Link Clip Pliers For Motorbike Chain

Sebelum PPN:
Rp949.900
Spesifikasi
Article3202/1P
Length (mm)180
Width B (mm)27
Thickness A (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The pliers enable assembly and disassembly of the connecting link clip on the motorcycle’s chain.
- Material: premium plus carbon steel
- Drop forged, entirely hardened and tempered
- Cutting edges induction hardened
- Head polished
- Surface finish: chrome plated to standard ISO 1456:2009
- Handles plastic dipped
Use
- Specially designed groove enables easy positioning and prevents the pliers from slipping off the chain’s pin.
- The jaw is shortened for easier assembly or disassembly of the clip.

Ulasan Produk

Tidak ada ulasan