UNIOR Valve Seal Removal Set For Motorbikes
#Grup produk P107936446
Spesifikasi
Article | 3059 |
---|---|
Weight (g) | 2100 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel, polyethylene- Surface finish: chrome plated according to ISO 1456:2009
- Dimension of box: 321 x 198 x 54
Use
- Enables the removal of valve seals without removing the head of the motor- Accessories for assembling pins from fi 5mm to fi 9 mm
- The accessories cover the following dimensions of spark plugs M10x1, M12x1.25, M14x1.25 and M18x1.5
- Accessories for removing pins diameter fi 8mm, fi 13 mm and fi 16 mm
- Accessories for assembling seals fi 12 and fi 14mm
Ulasan Produk
Tidak ada ulasan