UNIOR Set Of Tools For Maintenance
#Grup produk P107936400
Sebelum PPN:
Rp9.499.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Flat Screwdriver TBI | 0.8 x 4.0x100, 1.0 x 5.5x125, 1.2 x 6.5x150 |
---|---|
Measuring Tape (m) | 2 |
Locksmith's Hammer | 500 |
Carpenter's Pencil 10-Piece Set | 180 |
Manual Two Way (inch) | 1/2 |
Adjusting Key | 200 |
Aluminum Level | 400 |
Cardan Joint (inch) | 1/2 |
Extension (inch) | 1/2 x 125 |
Pliers Combined | 180 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
A premium set of maintenance tools meets the most demanding maintenance challenges. A large selection of tools is stored in a durable textile folder and stowed away in an ultra-durable wheeled bag with a handle, making moving heavy tools much easier. External pouches also provide visibility and convenience.
Ulasan Produk
Tidak ada ulasan