UNIOR Heavy Duty Tool Chest Underbase
#Grup produk P107936367
Spesifikasi
Article | 991HD.BASE |
---|---|
Material | Premium PLUS Sheet Metal |
Length (L) (mm) | 1218 |
Width B (mm) | 697 |
Height H (mm) | 100 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Underbase for heavy duty drawer cabinet can be mounted under the cabinet in order to raise the cabinet from the floor and enables it to be moved by forklift of pallet carrier.Ulasan Produk
Tidak ada ulasan