UNIOR Tool Carriage Jumbo

Sebelum PPN:
Rp57.999.900 - Rp67.999.900
Spesifikasi
Length (mm)1337
Height (mm)1047
Width B (mm)825
Height H1 (mm)856
Length L1 (mm)1258
ColorBlue
Length L2 (mm)1080
MaterialPremium Plus Sheet Metal
Width B1 (mm)680

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium PLUS sheet metal
- Central locking system with a lock and folding key
- Lock with key included also foam keyring
- New block safety system, prevents opening of more than one drawer at once. When one drawer is opened, all other drawers are locked and cannot be opened.
- Oil and acid resistant casters of a diameter of 160mm, two with brake, which blocks spinning and swiveling of the caster, fixed custers of diameter 200mm
- Full extension drawers with top quality ball-bearing slides
- Opening and closing of drawers is very simple due to the uniform solution - drawer handle on the upper side enables users a synchronic grip and opening of a carriage drawer.
- Drawers with non-slip interior synthetic lining
- Coated with eco colour of Qualicoat quality standard
- 6 front drawers (1x L 1126 x W 570 x H 110mm, 3x L 1126 x W 570 x H 70mm, 2x L 1126 x W 605 x H 150mm)
- Basic dimensions with handle and casters L 1337 x W 825 x H 1047 mm
- Total volume of drawers: 400 litres
- Static load capacity of carriages without casters: 2300 kg
- Dynamic load capacity of carriages: 600 kg
- Capacity of front drawers: 90 kg
- Drawers compatible with SOS tool trays 1/3, 2/3, 3/3
Use
- Extra large working surface 1250 x 670 mm
- Extra large drawers
- Upper working surface with raised edges of 35mm in height, which is meant to contain tools and working items
- Big casters enable easy moving of carriage
- Model with drawers
- The increased depth of the top drawer enables to store all sockets, including long sockets, in an upright position. This gives maximum space efficiency and increases the number of tools that can be stored in the drawer compared to traditional shallow drawers. In an upright position can be stored all tools in larger dimensions till maximum height of 110mm.

Ulasan Produk

Tidak ada ulasan