UNIOR Dead Blow Hammer
#Grup produk P107936321
Spesifikasi
Article | 819A |
---|---|
Size D (mm) | 55 |
Size L (mm) | 345 |
Size b (mm) | 114 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Metal balls in the head absorb the impact- Those granulate absorb the impact
- Lacquered metal housing
- Lacquered metal tubular handle with plastic grip
- Polyurethane faces are unchangeable
- High security
Use
- Hammer is used for mounting ball bearings, for furniture assembly, interior and exterior lay paving.- Not recommended for use on sharp objects. Strike on sharp objects can damage polyurethane face of the hammer.
- Advantage over an ordinary hammer is that it doesn´t bounce back from the object because of the steel granulate which absorb the impact.
- Steel balls in the hammer head prevents rebound and adds additional striking force.
- Less handle vibration while striking!
Ulasan Produk
Tidak ada ulasan