UNIOR Screw Pliers

Sebelum PPN:
Rp559.900
Spesifikasi
Article407/4DP
Length (mm)170
Width B (mm)19.2
Thickness A (mm)11
Additonal Length C (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Use Screw pliers to loose and unscrew screws that have damaged head profile and cannot be unscrewed with standard tools. Damage on the screw`s profile usually occurs when screws are stuck due to gluing or corrosion and standard tool strips the profile. Pliers have horizontal and also vertical serrated teeth, which grab the screw by the outer diameter of the head. Teeth are strong and very sharp and provide excellent grip on screw`s head, regardless of its profile. Pliers can be used on screw heads with diameter from 3 to 11 mm.
- Material: premium plus carbon steel
- Drop forged, entirely hardened and tempered
- Head surface finish: finely ground
- Surface finish: phosphated to standard ISO 9717
- Double plastic dipped handle
Use
- Double serrated jaws, horizontal and vertical
- Multipurpose use
- For screws head with diameter from 3 to 11 mm

Ulasan Produk

Tidak ada ulasan