UNIOR Internal External Reamer

Sebelum PPN:
Rp319.900
Spesifikasi
Article363A
Diameter (mm)50
Height (mm)49.5
Maximum Tube Diameter (mm)3-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Create a professional and burr free finish on cut tubes. After cutting, simply place the reamer over the tube end and twist until burrs are removed.
- Removes burrs on interior and exterior tube edges
- Plastic housing with ribbed surface for grip
- Cutting blades from special tool steel, oil hardened

Ulasan Produk

Tidak ada ulasan