Kramer Compact Infrared Remote Controller
#Grup produk P107869977
Spesifikasi
| Output | 1 IR |
|---|---|
| Current Comsumption (mA) | 10 |
| Included Accessories | Batteries |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The RC-IR3 is an infrared wireless remote control unit for all Kramer IR controllable switchers. The remote can switch up to 96x96 inputs and outputs.
Fitur
Memory Locations — Stores up to 99 multiple switches as presets to be recalled and executed when needed.Kramer Universal Remote — Includes the protocols of all Kramer devices and is programmable to control any Kramer machine.
Non–volatile Memory — Retains the last setting, even after the power supply is interrupted.
Transmits to Built — in and Remote Receivers. — Range up to 15m (50ft) or 60m (200ft) with optional external IR receiver (C–A35M/IRR–50) and 3 extension cables.
Ulasan Produk
Tidak ada ulasan