Kramer 4K60 4:2:0 USB–C Transmitter

Sebelum PPN:
Rp13.999.900
Spesifikasi
Input1 USB-C
Output1 HDBT 1.0 Long-Reach Ports: -1 IR
Product Dimensions (WxDxH) (cm)12.00x7.15x2.44
Video HDMI SupportDeep color, x.v.Color, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTSHD, 2K, 4K, and 3D as specified in HDMI 2.08, 10, or 12bit color depth, HDR10, HLG
Video Content ProtectionHDCP 2.2 signals passthrough compliance
Video Max Data Rate10.2Gbps bandwidth (3.4Gbps per graphic channel)
Current Comsumption (A)6
Enclosure CoolingConvection ventilation
Enclosure SizeDigiTools
Enclosure TypeAluminium
Extended Rs-232 Baud Rate300 to 115200
Extension Line ComplianceHDBaseT 1.0
Extension Line NoteWhen using Kramer HDBaseT cables
Extension Line Up to 40m (130ft)At 4K @60Hz (4:2:0)
Extension Line Up to 70m (230ft)At full HD (1080p @60Hz 36bpp)
Ports RS-2321 On a 3-pin terminal block connector
Shipping Dimensions (cm)23.20x13.40x9.70
Video Max Resolution4K UHD @60Hz (4:2:0) 24bpp
Voltage (V)20DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
TP−580CT is a high−performance, long−reach HDBaseT transmitter for 4K@60Hz (4:2:0) USB−C video, RS−232 and IR signals over twisted pair. TP−580CT converts the USB−C input video signal, along with all other input signals, into the transmitted HDBaseT signal. It extends video signals to up to 40m (130ft) over CAT copper cables at up to 4K@60Hz (4:2:0) 24bpp video resolution and provides even further reach for lower HD video resolutions.
Fitur
High Performance Standard Extender — Professional HDBaseT extender for providing long–reach signals over twisted–pair copper infrastructures. TP–580CT is a standard extender that can be connected to any market–available HDBaseT–compliant extension product. For optimum extension reach and performance, use recommended Kramer cables.
BYOD Ease and Convenience — Connect any DP–Alt–Mode–capable USB–C device as an AV presentation source, while providing the connected device (if PD–2.0–capable) with up to 60 watts of power.
HDMI Signal Extension — HDCP 2.2 compliant. Supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0. EDID signals are passed through between the source and the display.
Multi–channel Audio Extension — Up to 8 HD channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
Cost–effective Maintenance — Status LED indicators for power, input, output, and HDBaseT connection facilitate easy local maintenance and troubleshooting.
Easy Installation — Compact DigiTOOLS® fan–less enclosure for dropped–ceiling mounting, TBUS IN–table mounting, or side–by–side mounting of 3 units in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan