Kramer PoE Power Supply Add–On
#Grup produk P107869117
Spesifikasi
Product Dimensions (WxDxH) (cm) | 48.20x13.80x4.60 |
---|---|
Shipping Dimensions (cm) | 55.00x27.70x10.50 |
Frequency (Hz) | 50/60 |
Voltage (V) | 100-240AC |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
PS−4812 is a power supply add−on that enables PoE powering through supporting module cards of devices connected to VS−34FD modular matrix.
Fitur
Easy to Install — Fits in a 1U space in a 19” rack above VS–34FD.Ulasan Produk
Tidak ada ulasan