Kramer 2–Channel 4K HDR HDMI Output Card
#Grup produk P107869092
Spesifikasi
| Output | 2 HDMI 4K60 4:4:4 Ports: 2 Stereo (U) |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
H2A−OUT2−F34 is a two−channel 4K@60Hz (4:4:4) HDMI output card with configurable analog audio features for compatible Kramer Modular Multi−Format Digital Matrix Switchers. H2A−OUT2−F34 outputs two 4K HDMI signals with selectable ARC (on the upper port), embedded, or de−embedded unbalanced stereo audio.
Fitur
Max. Data Rate — 18Gbps (6Gbps per graphics channel).Max. Resolution — 4K@60Hz (4:4:4).
HDMI Support — 3D, Deep Color, x.v.Color™, ARC, Dolby® TrueHD, Dolby Digital Plus, DTS–HD®, and 7.1 multi–channel audio.
Analog Audio Embedding/De–embedding — On the same jack and ARC.
HDCP 2.2/1.4 Compliant.
3D Pass–Through.
EDID Capture — Copies and stores the EDID from a display device.
Kramer Equalization and re–Klocking Technology.
Ulasan Produk
Tidak ada ulasan




















































































































































