Kramer 4K60 4:4:4 HDMI over Ultra–Reach MM/SM Fiber Optic Output Card

Sebelum PPN:
Rp73.999.900
Spesifikasi
Output2 Optical LC Ports: -2 RS-232

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
F676−OUT2−F34 is a high−performance HDMI fiber optic modular matrix output card for ultra−reach extension of 4K@60Hz (4:4:4) HDMI signals. Designed for the VS−34FD modular matrix, F676−OUT2−F34 converts HDMI and RS−232 input signals to an optical signal that is transmitted over a fiber optic cable to a compatible receiver that converts it back to HDMI and RS−232 signals. F676−OUT2−F34 includes a multi−mode SFP+ transceiver, but can be used with any Kramer certified SFP+ transceiver, such as a single−mode SFP+ transceiver.
Fitur
High Performance Standard Fiber Extender — HDMI fiber transmitter for providing ultra–reach signals over either multi–mode or single–mode optical fiber infrastructures, using Kramer pluggable OSP SFP+ units (multi–mode SFP+ included). Near–zero latency video chroma sub–sampling conversion technology, is employed to auto–adapt above 10G HDMI signals to 10G optical link signal data–rate.
Note: To ensure specified performance, support, and warranty of this product, use only Kramer's certified hi–performance OSP SFP+ pluggable optical units.
Multi–drop Signal Distribution — Use optical splitters to extend the signals from the output to multiple compatible receivers, for displaying the same content on multiple display devices using optical splitting only, with no need for AV distribution amplifiers.
HDMI Signal Extension — HDCP 2.2 compliant and supports up to 18G (6G per channel) data rate, LPCM 7.1, Dolby True HD, and DTS–HD.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, to enable data transmission and control of devices.
Cost–Effective Maintenance — Fiber link connection LEDs facilitate easy local troubleshooting.

Ulasan Produk

Tidak ada ulasan