Kramer 4K60 4:4:4 HDMI over Ultra–Reach MM/SM Fiber Optic Input Card
#Grup produk P107869010
Spesifikasi
| Input | 2 Optical LC 2 Optical LC |
|---|---|
| Output | Ports: 2 RS-232 Ports: |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
F676−IN2−F34 is a high−performance HDMI fiber optic modular matrix input card for ultra−reach extension of 4K@60Hz (4:4:4) HDMI signals. Designed for the VS−34FD modular matrix, F676−IN2−F34 receives the transmitted optical signal from a compatible transmitter and converts it to an HDMI and RS−232 signals. F676−IN2−F34 includes 2 multi−mode SFP+ transceivers, but can be used with any Kramer certified SFP+ transceivers, such as single−mode SFP+ transceivers.
Fitur
High Performance Standard Fiber Extender — HDMI fiber transmitter for providing ultra–reach signals over either multi–mode or single–mode optical fiber infrastructures, using Kramer pluggable OSP SFP+ units (multi–mode SFP+ included). Near–zero latency video chroma sub–sampling conversion technology, is employed to auto–adapt above 10G HDMI signals to 10G optical link signal data–rate.Note: To ensure specified performance, support, and warranty of this product, use only Kramer's certified hi–performance OSP SFP+ pluggable optical units.
HDMI Signal Extension — HDCP 2.2 compliant and supports up to 18G (6G per channel) data rate, LPCM 7.1, Dolby True HD, and DTS–HD.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, to enable data transmission and control of devices.
Cost–Effective Maintenance — Fiber link connection LEDs facilitate easy local troubleshooting.
Ulasan Produk
Tidak ada ulasan




















































































































































