Kramer 2–Channel 4K HDR HDMI over Extended Reach HDBaseT Input Card
#Grup produk P107868950
Spesifikasi
| Input | 2 HDBT Ports: -1 Ethernet |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
DTAxrD2−IN2−F34 is a 2−channel, 4K@60Hz (4:4:4), DSC, HDMI, analog audio, bidirectional RS−232, Ethernet, & IR over HDBaseT twisted pair receiver card for compatible Kramer Modular Multi−Format Digital Matrix Switchers. DTAxrD2−IN2−F34 inputs two extended−reach HDBaseT signals with selectable embedded/de–embedded analog audio, bidirectional RS−232, Ethernet, and IR from the line to the chassis.
Fitur
Max. Data Rate — 18Gbps (6Gbps per graphics channel), 10Gbps DSC over CAT cable.Max. Resolution — 4K@60Hz (4:4:4).
Analog Audio Embedding/De–embedding — On the same jack.
HDBaseT Technology — HDTV compatible, HDCP 2.2/1.4 compliant.
System Range — Up to 100m at normal mode (4K), up to 130m (430ft) at normal mode (2K), up to 180m (590ft) ultra mode (1080p @60Hz @24bpp). Note: When using Kramer HDBaseT cables.
Ethernet Extension — Ethernet interface data flows in both directions, allowing extension of up to 100Mbps Ethernet connectivity for LAN communication and device control.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
3D Pass–Through.
Ulasan Produk
Tidak ada ulasan




















































































































































