Kramer 2–Channel 4K HDR HDMI over Extended Reach HDBaseT Output Card

Sebelum PPN:
Rp61.999.900
Spesifikasi
Output2 HDBT Ports: -1 Ethernet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
DTAxrC2−OUT2−F34 is a two−channel, 4K@60Hz (4:4:4), CSC, HDMI, analog audio, bidirectional RS−232, Ethernet, & IR over HDBaseT twisted pair transmitter card for compatible Kramer Modular Multi−Format Digital Matrix Switchers. DTAxrC2−OUT2−F34 outputs two extended−reach HDBaseT signals with selectable embedded/de–embedded analog audio, bidirectional RS−232, IR, and Ethernet from the chassis to the line.
Fitur
Max. Data Rate — 18Gbps (6Gbps per graphics channel), 10Gbps CSC over CAT cable.
Max. Resolution — 4K@60Hz (4:4:4).
Analog Audio Embedding/De–embedding or ARC — On the same jack.
HDBaseT Technology — HDTV compatible, HDCP 2.2/1.4 compliant.
System Range — Up to 100m at normal mode (4K), up to 130m (430ft) at normal mode (2K), up to 180m (590ft) ultra mode (1080p @60Hz @24bpp). Note: When using Kramer HDBaseT cables.
Ethernet Extension — Ethernet interface data flows in both directions, allowing extension of up to 100Mbps Ethernet connectivity for LAN communication and device control.
Bidirectional RS–232 Extension: — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension: — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
3D Pass–Through.
PoE (Power over Ethernet) Enabled — Provides PoE power to a connected device with the Kramer PoE Power Supply Add–On PS–4812 (sold separately).

Ulasan Produk

Tidak ada ulasan