Kramer 4−Channel DVI over Ultra Reach 4LC Fiber Output Card
#Grup produk P107868738
Spesifikasi
| Output | 4 Optical LC |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
F610−OUT4−F32 is a four−channel DVI over 4LC fiber output card for the VS−3232 Series Modular Multi−Format Digital Matrix Switchers. The F610−OUT4−F32 outputs four DVI over 4LC fiber signals from the chassis.
Fitur
Max. Data Rate — 6.75Gbps (1.65Gbps per graphic channel).System Range — Up to 400m (1310ft) using Multi Mode OM2 fiber.
Compatibility — Kramer 610R/T detachable optical transmitter and receiver over LC optical cable.
Fiber Optics — Multi–mode fiber optic cable with 4 simplex or 2 duplex LC fiber connectors.
Connectors — 4 LC optical connectors for R, G, B & clock.
Ulasan Produk
Tidak ada ulasan




















































































































































