Kramer 4−Channel 4K60 4:2:0 HDMI over Long Reach HDBaseT Input Card
#Grup produk P107868695
Spesifikasi
| Input | 4 HDBT 4 RS-232 4 IR |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
DT−IN4−F32 is a four−channel 4K@60Hz (4:2:0), long reach, HDBaseT input card for the VS−3232 Series Modular Multi−Format Digital Matrix Switchers. DT−IN4−F32 inputs four long reach HDBaseT signals with bidirectional RS−232 and IR from the line to the chassis.
Fitur
Max. Data Rate — 10.2 Gbps (3.4Gbps per graphic channel).System Range — 40m (130ft) — 4K60 4:2:0 or 4K30 4:4:4; 70m (230ft) — 1080p 12bit (deep color). Note: When using Kramer HDBaseT cables.
HDTV Compatible.
HDCP Compliant.
3D Pass–Through.
Bidirectional RS–232 and IR per Port.
Kramer Equalization and re–Klocking Technology.
Ulasan Produk
Tidak ada ulasan




















































































































































