Kramer 4−Channel HDMI & RS−232 over DGKat Output Card
#Grup produk P107868631
Spesifikasi
| Output | 4 HDMI 4 RS-232 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
DGKat−OUT4−F32 is a four−channel HDMI and RS−232 over DGKat twisted pair output card for the VS−3232 Series Modular Multi−Format Digital Matrix Switchers. The DGKat−OUT4−F32 outputs four HDMI and RS−232 signals from the chassis.
Fitur
Max. Data Rate — 4.95Gbps.System Range — Up to 90m (295ft) at 1080i @60hz or up to 70m (230ft) at 1080p @ 60hz when using Kramer DGKat cables.
Note: Transmission range depends on the signal resolution, graphics card and display used. If using third–party shielded CAT cables, both ends of the shield must be soldered to the connectors for the products to function properly.
HDMI and HDCP Compliant.
DGKat™ Signal Integration.
3D Pass–Through.
Bidirectional Local RS–232 Port.
Kramer Equalization & re–Klocking Technology.
Power Connect System — For supplying power to compatible TP receivers.
Ulasan Produk
Tidak ada ulasan




















































































































































