Kramer 2−Channel HDMI Scaler−Switcher Output Card

Sebelum PPN:
Rp36.999.900
Spesifikasi
Output2 HDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
HS−OUT2−F16 is a two−channel HDMI scaler card for the VS−1616 Series Modular Multi−Format Digital Matrix Switchers. The card scales each output signal separately to a set resolution, aspect ratio and color depth according to the native requirements of the screen or to a user setting. The scaling ensures ultra−fast switching by eliminating dependency on the display's scaling capabilities while keeping a constant output signal. In addition, it features immediate (between frame) cut switching between both ports on the same card for live−event switching/scaling.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).

Max. Scaled Output Resolution — 1080p, UXGA.

Max. Input Resolution — 1080p, UXGA.

HDMI, HDCP, EDID Support.

Immediate Frame–to–Frame Switching Support.

Ulasan Produk

Tidak ada ulasan