Kramer 2−Channel HDMI & RS−232 over DGKat Input Card
#Grup produk P107868172
Spesifikasi
| Input | 2 DGKat 2 RS-232 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
DGKat−IN2−F16 is a two−channel HDMI and RS−232 over DGKat twisted pair input card for the VS−1616 Series Modular Multi−Format Digital Matrix Switchers. The DGKat−IN2−F16 inputs two HDMI and RS−232 over DGKat signals to the chassis.
Fitur
Max. Data Rate — 4.95Gbps.System Range — Up to 90m (295ft) at 1080i @60hz or up to 70m (230ft) at 1080p @ 60hz when using Kramer DGKat cables.
Note: Transmission range depends on the signal resolution, graphics card and display used. If using third–party shielded CAT cables, both ends of the shield must be soldered to the connectors for the products to function properly.
HDMI and HDCP Compliant.
DGKat™ Signal Integration.
3D Pass–Through.
Bidirectional Local RS–232 Port.
Kramer Equalization & re–Klocking Technology.
Power Connect System — For supplying power to compatible TP transmitters.
Ulasan Produk
Tidak ada ulasan




















































































































































