Kramer Passive Wall Plate
#Grup produk P107868093
Spesifikasi
Input | 1 15-pin HD 1 3.5mm 1 HDMI |
---|---|
Output | 1 15-pin HD 1 3.5mm 1 HDMI |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
Computer Graphics Video, HDMI & Stereo Audio Passive Wall Plate. WXA−H−D model supplied with DECORA® design frame.
Fitur
Front Panel Connections — 15–pin HD (F), HDMI (F) and 3.5mm (F).Rear Panel Connections — 15–pin HD (F), HDMI (F) and 3.5mm (F).
EDID PassThru — Passes EDID signals from source to display.
Dimensions — 6.9cm x 4.0cm x 11.4cm (2.71" x 1.57" x 4.49") US; 8.6cm x 4.0cm x 8.6cm (3.39" x 1.57" x 3.39") and 8cm x 4.0cm x 8cm (3.15" x 1.57" x 3.15") EU W, D, H.
Ulasan Produk
Tidak ada ulasan