Kramer 4K60 4:2:0 1G HDCP 2.2 PoE 2–Gang Wall–Plate Video Encoder (US (W))
#Grup produk P107867979
Spesifikasi
| Input | 1 HDMI 4K60 4:2:0 Ports: 1 RS-232 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
WP−EN6 is a 2−gang (US) wall−plate video encoder that provides streaming of 4K@60Hz (4:2:0), HDCP 2.2, HDMI video, IR, RS−232, and USB signals over an IP network in unicast (one−to−one) or multicast (many−to−many) configurations.
Fitur
High Resolution Video Streaming — 4K@60Hz (4:2:0) HDMI with HDCP 2.2 compliance.Maximum Compatibility — Fully standard and compliant JPEG 2000 codec, enables compatibility with other software and hardware encoders. Open encoding enables software decoding through VLC™ player software.
Reliable PoE (Power over Ethernet) Powering — Auto–senses the extension line PoE status, and accepts power from a remote PoE provider such as a PoE matrix, with optional mains powering from connected power adapter (not included).
Standard Ethernet Network Operation — 10M/100M/1000M.
Selectable Streaming Mode — Unicast or multicast through RTSP (Real Time Streaming Protocol).
Flexible Video Wall Setups — 1 to 256 screens.
Virtualization — IR, USB, RS–232 over IP.
Network — Switch 1G multicast IGMP snooping managed layer 2.
Easy Installation — Fits into standard US 2–gang in–wall box size, supporting decorative integration with room deployed user interfaces such as electrical switches. Wall–plate installation is fast and cost–effective via a single twisted pair cable, providing both video signal and power (PoE) connections.
Ulasan Produk
Tidak ada ulasan



















































































































































)/r7P107867979-1.jpg)
