Kramer 4K HDR HDMI Dual Insert Extender
#Grup produk P107867775
Spesifikasi
| Input | 1 HDMI 4K60 4:4:4 |
|---|---|
| Output | 1 HDMI 4K60 4:4:4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
W−3H2 is a 4K HDR HDMI dual insert extender that extends the HDMI cable distance between the HDMI player and the HDMI display by reclocking and equalizing the HDMI signal. Placing W−3H2 in the transmission path, removes dropout and digital noise (sparkles) in your picture that may result from using long HDMI cables.
Fitur
Extends HDMI Transmission Distance — Extends 4K@60Hz (4:4:4) signals up to 20m from the source (10m from the source to the HDMI Extender, and 10m from the HDMI extender to the display).Supports the DDWG standard for HDMI compliant displays.
HDMI Support — Supports HDR10, ARC, CEC, deep color, x.v.Color™, Lip Sync, 7.1 PCM, Dolby TrueHD, Dolby atmos DTS–HD, 2K, 4K, and 3D Dolby Vision as specified in HDMI 2.0.
Supports the DDWG standard for HDMI compliant displays.
Kramer reKlocking™ & Equalization Technology — Rebuilds the digital signal to travel longer distances.
Content Protection — HDCP 1.4 and HDCP 2.2 compliant.
Ulasan Produk
Tidak ada ulasan