Kramer 8−Port 12G SDI Matrix Switcher

Sebelum PPN:
Rp91.999.900
Spesifikasi
Input1 Genlock Ports 8 SDI
Output1 Genlock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
VS−8UFX is an 8−port matrix switcher for SDI signals for up to 12G SDI. Each SDI port can be defined as either an input or output, enabling flexible configurations such as a 1x7 distribution amplifier, 7x1 switcher, 4x4 matrix switcher or any other possible input−output combination. VS−8UFX is easy to operate and control through the network using the intuitive web pages and through RS−232 using a serial controller.
Fitur
Max. Data Rate — 12Gbps.
HDTV Compatible.
Multi–Standard Operation — 12G–SDI — SMPTE ST–2082–1, 3G–SDI — SMPTE 424M, HD–SDI — SMPTE 292M, SDI — SMPTE 259M/344M
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
Supports ANC Data — Embedded audio, teletext, time code, etc.
Cable Equalization — Up to 300m for SD signals, 200m for 1.5G HD signals, 100m for 3G and 6G signals, and 80m for 12G signals.
Clean Switching — When the sources are genlocked to the selected genlock input with a difference of no more than two lines of video.
Versatile Genlocking — Using an analog signal.
Memory Locations — Stores 8 multiple switches as presets to be recalled and executed when needed.

Ulasan Produk

Tidak ada ulasan