Kramer Revolutionary 8−Port SDI Matrix Switcher

Sebelum PPN:
Rp62.999.900
Spesifikasi
Input8 3G HD-SDI 1 Genlock
Output8 3G HD-SDI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
VS−8FDxl is an 8−port matrix switcher for SDI signals for up to 3G HD−SDI. Each SDI port can be defined as either an input or output.
Fitur
Max. Data Rate — 3Gbps.
HDTV Compatible.
Multi–Standard Operation — SDI (SMPTE 259M/344M), HD–SDI (SMPTE 292M), 3G HD–SDI (SMPTE 424M).
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
Supports ANC Data — Embedded audio, teletext, time code, etc.
Cable Equalization — Up to 350m for SD signals, 140m for 1.5GHz HD signals and 120m for 3GHz 3G signals.
Clean Switching — When the sources are genlocked to the selected genlock input with a difference of no more than two lines of video.
Versatile Genlocking — Using an analog signal.
Memory Locations — Stores 8 multiple switches as presets to be recalled and executed when needed.

Ulasan Produk

Tidak ada ulasan