Kramer 8x8 HDMI to HDMI or HDBaseT Matrix Switcher

Sebelum PPN:
Rp219.999.900
Spesifikasi
Input8 HDMI 9 IR
Output8 HDMI 8 HDBT 9 IR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VS−88DT matrix switcher routes up to eight HDMI and IR inputs to any or all of eight HDMI or HDBaseT and IR outputs for connection to compatible HDBaseT receivers such as the TP−580RXR.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).
HDTV Compatible.
HDCP Compliant.
EDID Capture — Copies and stores the EDID from a display device.
HDBaseT Range — Up to 130m (430ft) at normal mode (2K) when using BC–UNIKat cables.
HDMI Support — 3D, Deep Color, x.v.Color™, Lip Sync, Dolby® TrueHD, Dolby Digital Plus, DTS–HD® and 7.1 multi–channel audio.
Non–Volatile Memory — Stores and recalls preset matrix configurations.
Automatic Output Shutdown — If no input signal is detected after a configurable idle period.
LCD Display — 2 lines/20 characters for easy configuration and operation.
Kramer Protocol 3000 Support.
Lock Button — To prevent unwanted tampering with the settings.
Flexible Control Options — Embedded Web server, RS–232, IR remote (available upon request) , software application.
Worldwide Power Supply — 100–240V AC.

Ulasan Produk

Tidak ada ulasan