Kramer HDMI Automatic Matrix Switcher
#Grup produk P107867137
Spesifikasi
Input | 6 HDMI 4K60 4:2:0 |
---|---|
Output | 2 HDMI 4K60 4:2:0 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
VS−62H is a high−quality, 6x2 matrix switcher for 4K@60Hz (4:2:0) HDMI signals. It reclocks and equalizes the signals and can route any input to either or both outputs simultaneously. It supports resolutions up to 4K@60Hz (4:2:0) and WUXGA.
Fitur
Max. Data Rate — 8.91Gbps (2.97Gbps per graphics channel).Max. Resolution — 4K@60Hz (4:2:0) and WUXGA.
HDCP 1.4 Compliant.
HDMI Support — 3D, Deep Color, x.v.Color™, Lip Sync, Dolby® TrueHD, Dolby Digital Plus, DTS–HD®, and 7.1 PCM.
EDID Capture — Copies and stores the EDID from a display device.
Programmable Step–In Functionality — When used in conjunction with compatible step–in devices, such as the SID–X3N (using an HDMI cable that supports HEC, the HDMI Ethernet Channel).
True Video Clock Detection.
Auto Switching Option — For either or both outputs, last–connected or priority switching.
Non–Volatile EDID Storage.
Kramer reKlocking™ & Equalization Technology — Rebuilds the digital signal to travel longer distances.
Lock Button — Prevents unwanted tampering with the front panel.
Internal Pattern Generator.
Kramer Protocol 3000 Support.
Embedded Web Pages — Provide remote configuration and operation.
Static or Dynamic DHCP IP Addressing.
Flexible Control Options — Front panel buttons, IR remote (available upon request) , optional external remote IR receiver, RS–232, Ethernet, contact closure, embedded Web server.
USB Port — For upgrading firmware.
Ulasan Produk
Tidak ada ulasan