Kramer 4x2 4K60 4:2:0 HDMI Automatic Matrix Switcher

Sebelum PPN:
Rp20.999.900
Spesifikasi
Input4 HDMI 4K60 4:2:0
Output2 HDMI 4K60 4:2:0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
VS−42UHD is a high−quality, 4x2 matrix switcher for 4K@60Hz (4:2:0) HDMI signals. It reclocks and equalizes the signals and can route any input to either or both outputs simultaneously.
Fitur
Max. Data Rate — 8.91Gbps (2.97Gbps per graphics channel).
Max. Resolution — 4K@60Hz (4:2:0) and WUXGA.
HDCP 1.4 Compliant
True Video Clock Detection.
Automatic Switching Modes — Last connected and priority switching.
HDMI Support — 3D, Deep Color, x.v.Color™, Lip Sync, Dolby® TrueHD, Dolby Digital Plus, DTS–HD®, and 7.1 PCM.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Programmable Step–in Functionality — When used with compatible step–in devices, such as the SID–X3N (using an HDMI cable that supports HEC, the HDMI Ethernet Channel).
Non–Volatile EDID Storage.
Kramer reKlocking™ & Equalization Technology — Rebuilds the digital signal to travel longer distances.
Static or Dynamic DHCP IP Addressing.
Embedded Web Pages — Provide remote configuration and operation.
Lock Button — Prevents tampering with the front panel buttons.
Kramer Protocol 3000.
Versatile Control Options — RS–232, Ethernet, infrared remote control.

Ulasan Produk

Tidak ada ulasan