Kramer 4x2 HDCP Compliant DVI Matrix Switcher

Sebelum PPN:
Rp18.999.900
Spesifikasi
Input4 DVI (HDCP)
Output2 DVI (HDCP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VS-42HDCP is a high-quality, HDCP compliant 4x2 HDMI (on DVI connectors) matrix switcher. It reclocks and equalizes the signals and can route any of the four DVI/HDMI (over DVI-D connector) inputs to any of the two DVI/HDMI outputs simultaneously.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).
HDCP Compliant.
HDMI Support — Deep Color, x.v.Color™, 3D Pass–Through.
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
7.1 Multi–Channel Audio.
Front Panel Control Lockout.
Communication Support — Support for Kramer Protocol 2000 and Protocol 3000.
Flexible Control Options — Front panel, IR (remote included), RS–232 (K–Router Plus™ Windows®–based software is included), Ethernet (Windows®–based Ethernet Configuration Manager & Virtual Serial Port Manager is included), remote extension cable transmitter (optional).
Worldwide Power Supply — 100–240V AC.

Ulasan Produk

Tidak ada ulasan