Kramer 2x1 4K60 4:2:0 HDMI Auto Switcher
#Grup produk P107866712
Spesifikasi
Input | 2 HDMI 4K60 4:2:0 |
---|---|
Output | 1 HDMI 4K60 4:2:0 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VS−211UHD is an automatic switcher for 4K@60Hz (4:2:0) HDMI and analog audio signals. The VS−211UHD automatically switches one of two HDMI inputs to a predefined or last connected input whenever the currently active video signal is interrupted or whenever a higher−priority video signal is detected.
Fitur
Max. Data Rate — 8.91Gbps (2.97Gbps per graphic channel).Max. Resolution — 4K@60Hz (4:2:0).
Compliance — HDCP and DVI 1.0.
Deep Color, 3D, up to 7.1 uncompressed audio channels, ARC (supported on Input 1 only).
Features Kramer reKlocking™ Technology — Rebuilds the digital signal to travel longer distances.
HDTV Compatible.
Customized Audio Output — Embed a companion analog audio signal into its HDMI input signal, de–embed the audio from the HDMI input and route it to the balanced stereo audio line out, de–embed HDMI ARC from the output and route it to the balanced stereo audio line out, or route the analog audio inputs directly to the stereo audio line out.
Automatic Video Input Detection & Selection.
Auto Power Off — When no HDMI input for 10 seconds (selectable).
Step–In Over HDMI Technology.
Active Switching — Selectable manual or fast auto switching according to last connected or preset priority.
Selectable HDCP Switching.
EDID Configuration Options.
Default EDID.
Contact Closure — For remote manual switching override.
Lock Button.
Firmware Upgrade — Over RS–232, mini–USB.
Software Support — Protocol 3000, EDID Designer, K–Upload via RS–232.
Varied Control Options — Front panel buttons, contact closure, IR, RS–232 Protocol 3000.
Easy Installation — Compact MegaTOOLS® fan–less enclosure for surface mounting or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan