Kramer 2x1 HDMI Auto Switcher
#Grup produk P107866679
Spesifikasi
| Input | 2 HDMI |
|---|---|
| Output | 1 HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VS−211HA is a high−performance automatic standby switcher for HDMI video and unbalanced stereo audio signals. The VS−211HA can be used as a manual 2x1 switcher or automatic switcher. The switcher uses a priority input or last connected input.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).HDMI & HDCP Compliant.
HDTV Compatible.
Advanced Auto Switching — Based on video clock detection.
Automatic Output Shutdown — If no input signal is detected after a configurable idle period.
3D Pass Through.
EDID PassThru — Passes EDID signals from display to source.
Parallel Unbalanced Stereo Audio Switching.
Contact Closure Remote Control — For manual switching override.
DIP–Switches — For setting the switching mode.
Ulasan Produk
Tidak ada ulasan




















































































































































