Kramer 16x16 Composite Video Matrix Switcher (90MHz)

Sebelum PPN:
Rp47.999.900
Spesifikasi
InputMultimode - 16 CV - 8 Y/C
OutputMultimode - 16 CV - 8 Y/C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VS−162V is a high−performance matrix switcher for composite video signals. It can also be configured as an 8x8 s−Video (Y/C) switcher, a 5x5 component (YUV) switcher, or a 4x4 RGBS switcher.
Fitur
Bandwidth — 90MHz (–3dB) fully loaded.
Multi–Mode Operation — Configure as either a 16x16 composite, an 8x8 s–Video (Y/C), a 5x5 component (YUV), or 4x4 RGBS switcher.
Looping Inputs and Sync.
Selectable Input and Sync Signal Termination.
Control — Front panel, RS–232 (K–Router™ Windows®–based Kramer software is included), RS–485, contact closure, & IR remote (available upon request) .
Take Button — Executes multiple switches all at once.
Memory Locations — Stores multiple switches as presets to be recalled and executed when needed.
Standard 19” Rack Mount Size — 2U.

Ulasan Produk

Tidak ada ulasan