Kramer 16x1 HDMI Switcher

Sebelum PPN:
Rp26.999.900
Spesifikasi
Input16 HDMI
Output1 HDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VS−161H is a high−performance switcher for HDMI signals. It equalizes the signal and switches one of the 16 inputs to a single HDMI output.
Fitur
Max. Data Rate — 4.95Gbps (1.65Gbps per graphic channel).
HDCP Compliant.
HDTV Compatible.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
HDMI Support — With Lip Sync, CEC.
Dual Mode — PC and DVD Modes selectable by input.
Flexible Control Options — Front panel, RS–232 (K–Router™ Windows®–based software is included), and Ethernet.
Video Disconnect.
Front Panel Lockout.
Worldwide Power Supply — 100–240V AC.
Standard 19” Rack Mount Size — 1U. Rack "ears" included.

Ulasan Produk

Tidak ada ulasan