Kramer 8x4 Computer Graphics Video & Stereo Audio Matrix Switcher
#Grup produk P107866536
Spesifikasi
Input | 8 VGA |
---|---|
Output | 4 VGA |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VP-8x4AK is a high-performance matrix switcher for computer graphics video signals, with resolutions up to and exceeding UXGA, and unbalanced stereo audio signals. The unit can route any combination of inputs and outputs and converts the audio to balanced stereo audio outputs.
Fitur
High Bandwidth — 360MHz (–3dB).HDTV Compatible.
Kramer Kr–isp® Advanced Sync Processing — Ensures compatibility with a wide range of computers (even if the sync level is too low) by restoring the sync signal waveform.
Memory Locations — Stores multiple switches as presets to be recalled and executed when needed.
Take Button — Executes multiple switches all at once.
Active Input Indication™ Reporting — Each input button on the front panel automatically lights up when the unit detects a video signal on that input.
Delayed Switching™ Mode — Glitch–free switching of non–genlocked sources by setting the transition time of a switch from 0 to 3.5sec.
DC Coupled Inputs and Outputs.
Front Panel Lockout.
Audio Level Controls — Each input and output.
Flexible Control Options — Front panel, RS–232 (K–Router™ Windows®–based software is included), RS–485, Ethernet and IR remote (available upon request) , embedded Web page.
Worldwide Power Supply — 100–240V AC.
Ulasan Produk
Tidak ada ulasan