Kramer 8 Input ProScale Presentation Dual Scaler

Sebelum PPN:
Rp99.999.900
Spesifikasi
Input8 DVI-U (HDCP) - HDMI/DVI - VGA
Output2 DVI-U (HDCP) - HDMI/DVI - VGA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
VP−772 is an eight−input high−quality dual scaler with special effect transitions for the rental and staging and the live events market and for other applications where a dual−scaler is needed, with an option to output in 4K30 UHD (3840x2160) in single output mode. It features DVI−U inputs (including analog, DVI and HDMI support) and balanced stereo audio. The unit scales and processes the selected video and audio inputs, and outputs to two independent DVI−I outputs (program and preview) together with two balanced stereo audio outputs.
Fitur
PixPerfect™ Scaling Technology — Kramer’s extremely high performance, state–of–the–art scaling technology with extensive high–quality pull–down and de–interlacing algorithms, and full up–and down–scaling of the video inputs.
K–IIT XL™ Picture–in–Picture Image Insertion Technology — Ultra–stable picture–in–picture, picture–and–picture, and split screen capability. Any video source can be inserted into or positioned next to any other video source with full window positioning and sizing controls.
Seamless Video Switching — With cuts or built–in special effect transitions, including horizontal, vertical, diagonal circle and chessboard wipes, cross–fading, and more.
Dual Scalers — For “live” seamless transitions from one source to another with two independent outputs: a PREVIEW OUT and a PROGRAM OUT. The PREVIEW output, including an OSD menu for making adjustments, is used for determining how the scaled output looks before displaying live during a presentation.
8 Preview Input Buttons — For switching a selected input to the PREVIEW output and 8 PROGRAM input buttons for switching a selected input to the PROGRAM output.
Output Resolutions — Up to 4K30 UHD (3840x2160) for single output mode (non–dual scaler); HDTV and computer graphics resolutions with selectable refresh rates.
Multi–Format Operation — Selectable HDMI, VGA, YUV or CV on each DVI–U input and VGA or HDMI on each DVI–I output.
Audio–Follow–Video & Breakaway Options
Advanced De–interlacing Functions — Including 3D comb filtering, film mode, diagonal correction and motion detection.
Multiple Aspect Ratio Selections — Follow input, follow output, best fit, letterbox.
Built–in Proc–Amp — With enhanced functions such as color correction, gamma and dither.
Embedded HDMI Audio Support — As well as eight balanced stereo audio inputs and two balanced stereo outputs.
Input & Output Audio Level Adjustment.
Selectable Power Save Modes — For energy–efficient usage.
HDCP Compliant.
Luma & Chroma Keying.
Built–In Test Patterns — For screen setup and alignment.
Advanced EDID Management — Native resolution and color depth per input. Analyzes the connected output’s EDID for optimal scaling.
Input & Output Color Space Control.
Supports HDMI Deep Color — For inputs and output.
On–Screen Display (OSD) — For easy setup and adjustment, accessible via the IR remote control and via the front–panel buttons.
Non–Volatile Memory — Saves last settings.
Firmware Upgrading — Via USB (via memory stick) and Ethernet.
Flexible Control Options — Front panel buttons, Ethernet, IR remote control transmitter, RS–485 (allowing future optional T–bar control), RS–232 serial commands transmitted by a touch screen system, PC, or other serial controller.
Worldwide Power Supply — 100–240V AC.

Ulasan Produk

Tidak ada ulasan