Kramer 1:6 Computer Graphics Video Distribution Amplifier

Sebelum PPN:
Rp12.999.900
Spesifikasi
Input1 VGA
Output6 VGA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VP-6xln is a high-performance distribution amplifier for computer graphics video signals with resolutions up to and exceeding UXGA. It takes one input, provides correct buffering and isolation, and distributes the signal to six identical outputs.
Fitur
High Bandwidth — 500MHz (–3dB).
HDTV Compatible.
ID Bit Control.
EQ (peaking) Control.
Standard 19” Rack Mount Size — 1U. Rack "ears" included.

Ulasan Produk

Tidak ada ulasan