Kramer 11x4:2 Presentation Boardroom Router / Scaler System

Sebelum PPN:
Rp179.999.900
Spesifikasi
Input6 HDMI 1 VGA 4 HDBT
Output4 Multi-Format - 4 HDMI - 4 HDBT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VP−558 is a high−performance 11x4 ProScale presentation scaler/matrix switcher that can output four independent scaled images. Each output includes an HDMI and HDBaseT connector. The product supports analog, digital and embedded audio. VP−558 features six HDMI inputs, four HDBaseT inputs, an analog VGA input, and a 4x1 USB switcher. VP−558 also includes a microphone input, independent stereo audio outputs, a monitor output, an amplified speaker output, and audio DSP features.
Fitur
Pix–Perfect™ Scaling Technology — Kramer’s precision pixel mapping and high–quality full up — and down–scaling technology.
HDTV Compatible.
HDCP Compliance — The HDCP (High Definition Content Protection) license agreement allows copy–protected data on the HDMI input to pass to HDCP compliant outputs.
Output Resolutions — Up to 1080p/WUXGA.
System Range — For the HDBT inputs and outputs — up to 70m (230ft).
Cables — For optimum range and performance using HDBaseT™, use Kramer's BC–HDKat6a cable. Note that the transmission range depends on the signal resolution, source and display used. The distance using non–Kramer CAT 6 cable may not reach these ranges.
4x1 USB Switcher — Can be set to follow the switching of the video layer or as an independent switcher.
OSD (On Screen Display) — For easy setup and adjustment, accessible via the front panel buttons.
Audio DSP Features.
Input/Output Audio Level Adjustment.
Selectable Microphone Talkover or Mix Modes.
Analog & Embedded Audio Support — For inputs and outputs.
Built–in Power Amplifier — 2x10W power amplifier with speaker outputs on a 4–pin terminal block connector.
Multiple Aspect Ratio Selections.
Built–in ProcAmp — Color, hue, sharpness, noise, contrast and brightness.
Built–in Web Pages — For easy setup and remote control.
Firmware Upgrade via the Ethernet
Multiple Control Options — Front panel buttons with OSD, RS–232, Ethernet and built–in Web pages.

Ulasan Produk

Tidak ada ulasan